Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 3/8" Compression Straight Loose Key Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 3/8" Compression Straight Loose Key Stop Valve (Lead Free)

Brand:
SharkBite
SKU:
24732LF
Rating:
(1)
Q&A:
(0)
1/2" Sharkbite x 3/8" Compression Straight Loose Key Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
$13.85 each
BOX UP & SAVE 4%
$79.74 box of 6
$13.29 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Finish
Chrome

Description

–
The SharkBite Loose Key Stops allow the user to connect supply lines to fixtures and appliances with the speed and convenience of push-fit connections to the final phase of your plumbing projects.

The tube shall be inserted into the SharkBite push-fit fitting in the first stage through a release collar and then through a stainless steel grab ring. The grab ring has teeth that open out and grip onto the tube. At the second stage the tube shall be pushed through an O-ring protector which aligns the tube. A specially formulated EPDM O-ring shall be compressed between the wall of the fitting and the tube before the end of the tube reaches the tube stop. Only when the tube has passed through the O-ring and reached the tube stop shall a secure joint be created. The fitting shall be a SharkBite push-fit fitting.

Specs

–
Finish:

Chrome

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Valve Type:

Straight

Material:

Brass

Insertion Depth:

15/16"

Application:

Heating

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this product again

easy to use
sir
mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy