Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 1/4" (3/8" OD) Compression Straight Loose Key Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 1/4" (3/8" OD) Compression Straight Loose Key Stop Valve (Lead Free)

Brand:
SharkBite
SKU:
24734LF
Rating:
(0)
Q&A:
(0)
1/2" Sharkbite x 1/4" (3/8" OD) Compression Straight Loose Key Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
We no longer carry 24734LF
Unavailable since May 27, 2026

MANUALS (1)

Product Highlights

–
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Finish
Chrome

Description

–
The SharkBite Loose Key Stops allow the user to connect supply lines to fixtures and appliances with the speed and convenience of push-fit connections to the final phase of your plumbing projects.

The tube shall be inserted into the SharkBite push-fit fitting in the first stage through a release collar and then through a stainless steel grab ring. The grab ring has teeth that open out and grip onto the tube. At the second stage the tube shall be pushed through an O-ring protector which aligns the tube. A specially formulated EPDM O-ring shall be compressed between the wall of the fitting and the tube before the end of the tube reaches the tube stop. Only when the tube has passed through the O-ring and reached the tube stop shall a secure joint be created. The fitting shall be a SharkBite push-fit fitting.

Specs

–
Size:

1/2" x 1/4"

Finish:

Chrome

Outlet Size:

1/4"

Inlet Size:

1/2"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Valve Type:

Straight

Outside Diameter:

3/8"

Material:

Brass

Insertion Depth:

15/16"

Application:

Heating

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need