Apply to be a TradeMaster!
Main product image of 3/4" SharkBite x 3/4" SharkBite x 3/8" Compression Tee Stop (Lead Free), 24986A
Magnifying glass
Hover image to zoom

3/4" SharkBite x 3/4" SharkBite x 3/8" Compression Tee Stop (Lead Free), 24986A

Brand:
SharkBite
SKU:
24986A
Rating:
(2)
Q&A:
(0)
3/4" SharkBite x 3/4" SharkBite x 3/8" Compression Tee Stop (Lead Free), 24986A
Magnifying glass
Hover image to zoom
$25.47 each
BOX UP & SAVE 8%
$140.58 box of 6
$23.43 each
In Stock
In Stock
Get 115 Mon, Oct 12
Order by 6PM, receive Monday

This item replaces: 24986

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 3/8"
Product Highlight: Tubing Compatibility
CPVC, CTS, Copper, PEX, PE-RT
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes

Description

–
Replaces 24986

SharkBite Tee Stops allow the user to tap into existing supply lines to add fixtures and appliances with the speed and convenience of push-fit connections to the final phase of plumbing projects. The SharkBite Tee can be used on Copper, CPVC, PEX and PE-RT.

Features:
  • Instant push-fit connection for increased ease-of use: No soldering, clamps, unions, or glue required.
  • Fittings certified to 200 PSI Max and 200°F Max (93°C): Proven durability and quality.
  • Fits copper tubing, CTS CPVC, PEX and PE-RT pipe: Connects all four types in any combination.
  • Integral tube liner for PEX installations: Means no loose components and ensures a secure, reliable connection.
  • Designed and certified to ASSE 1061, ASME A112.18.1/CSA B125.1, NSF/ANSI 61, and NSF/ANSI 372 product standards

Specs

–
Size:

3/4" x 3/4" x 3/8"

Lead Free:

Yes

Tubing Compatibility:

CPVC

CTS

Copper

PEX

PE-RT

Insertion Depth:

1-1/8"

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Buy again

All the products is good, just wish the delivery was a little faster.
Alex
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT!!

These 3/4 x 3/4 x 3/8 are hard to find and this is a great price. Installed in 10 minutes, water back on. Used for a whole house water filter that had 3/8 in and outs.
House Fixer
Northern Illinois
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy