Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" x 1/4" (3/8" OD) Sharkbite Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 1/4" (3/8" OD) Sharkbite Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
24987
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" x 1/4" (3/8" OD) Sharkbite Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom
24987 has been discontinued
Discontinued November 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 1/4"
Product Highlight: Tubing Compatibility
CTS, Copper, PEX, PE-RT, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Inlet Size
1/2"
Product Highlight: Outside Diameter
3/8" OD
Product Highlight: Outlet Size
1/4"

Description

–
1/2" x 1/2" x 1/4" (3/8" OD) Sharkbite Tee Stop

SharkBite Tee Stops allow the user to tap into existing supply lines to add fixtures and appliances with the speed and convenience of push-fit connections to the final phase of plumbing projects. The SharkBite Tee can be used on Copper, CPVC, PEX and PE-RT.

Features:
  • Instant push-fit connection for increased ease-of use: No soldering, clamps, unions, or glue required.
  • Fittings certified to 200 PSI Max and 200°F Max (93°C): Proven durability and quality.
  • Fits copper tubing, CTS CPVC, PEX and PE-RT pipe: Connects all four types in any combination.
  • Integral tube liner for PEX installations: Means no loose components and ensures a secure, reliable connection.
  • Designed and certified to ASSE 1061, ASME A112.18.1/CSA B125.1, NSF/ANSI 61, and NSF/ANSI 372 product standards

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Size:

1/2" x 1/2" x 1/4"

Outside Diameter:

3/8"

Outlet Size:

1/4"

Tubing Compatibility:

CTS

Copper

PEX

PE-RT

CPVC

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

15/16"

13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" OD Union Connector
SKU: PP0408WP
John Guest

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.