Apply to be a TradeMaster!
Main product image of 3/4" SharkBite x 1" PVC Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" SharkBite x 1" PVC Ball Valve (Lead Free)

Brand:
SharkBite
SKU:
25551LF
Rating:
(1)
Q&A:
(0)
3/4" SharkBite x 1" PVC Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$26.82 each
In Stock
In Stock
Get 9 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x PVC Connection

Description

–
SharkBite PVC Ball Valves are the most efficient way to install or replace a shut-off valve in your potable water or hydronic water heating system. The push-fit connections allow you to join Copper, PEX, CPVC or PE-RT pipe to schedule 40, 80 or 120 PVC pipe. without a need for soldering, clamps, glue or unions. The valve is easily rotated after installation making it easier to reach the shutoff, or to work in tight spaces.

Specs

–
Size:

3/4" x 1"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Warranty:

25 Year

Connection Type:

Push-Fit x PVC

Connection Method:

Push-Fit

Insertion Depth:

1-5/16"

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So Simple

So simple. Glad to see that the industry now has a reliable and SIMPLE transition from PVC to PEX. Love it
steve
Eatonville, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy