The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" SharkBite X 3/4" Male Hose Thread Washing Machine Straight Valve
Magnifying glass
Hover image to zoom

1/2" SharkBite X 3/4" Male Hose Thread Washing Machine Straight Valve

Brand:
SharkBite
SKU:
25559LF
Rating:
(2)
Q&A:
(0)
1/2" SharkBite X 3/4" Male Hose Thread Washing Machine Straight Valve
Magnifying glass
Hover image to zoom
$11.24 each
BOX UP & SAVE 8%
$62.04 box of 6
$10.34 each
In Stock
In Stock
Get 102 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Push-Fit x MNPT Hose Connection
Product Highlight: Tubing Compatibility
PEX, PE-RT, Copper, CPVC
Product Highlight: Lead Free
Yes

Description

The SharkBite Washing Machine Straight Valve is a quarter turn straight valve with mounting brackets intended for use in washing machine installations that have no outlet box. The valve is mounted to a stud or joist and features a 1/2" Push-To-connect inlet that is compatible with Copper, PEX, CPVC, PE-RT pipes and a 3.4" garden hose thread outlet connection.

Standards Met:
  • ASME A112.18.1/CSA B125.1-12
  • NSF 372

Specs

Application:

Washing Machine

Connection Method:

Threaded

Push-Fit

Connection Type:

Push-Fit x MNPT Hose

Tubing Compatibility:

PEX

PE-RT

Copper

CPVC

Insertion Depth:

15/16"

Lead Free:

Yes

Valve Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE050-DZR
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good value

just what was needed, fit first time
Trader12
Griswold, Ct.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite Washer Valve

Good price, adt shipping, easy installation and works great.
Pat
Glenwood, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy