Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Reno Filter (3)
Reno (3)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Price Range
–
$15 to $20 Filter (1)
$15 to $20 (1)
$20 to $25 Filter (1)
$20 to $25 (1)
$25 to $30 Filter (1)
$25 to $30 (1)
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
SharkBite EvoPEX Fittings
SharkBite EvoPEX Female Adapters
SharkBite EvoPEX Female Adapters
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Top Sellers
K088WP3 Compare Checkbox
Compare
3/4" SharkBite EvoPEX Female Adapter (3 Pack)
SKU:
K088WP3
SharkBite
SKU:
K088WP3
Brand:
SharkBite
–
+
$18.41
each
ADD TO CART
Add to List
In Stock
Get 5 by
Mon, Oct 19
Total Available: 11
In Stock
Get 5 by
Mon, Oct 19
Total Available: 11
Add to List
K072WP3 Compare Checkbox
Compare
1/2" SharkBite EvoPEX Female Adapter (3 Pack)
SKU:
K072WP3
SharkBite
SKU:
K072WP3
Brand:
SharkBite
–
+
$20.37
each
BOX UP & SAVE 14%
–
+
$104.58 box of 6
$17.43
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Oct 19
Total Available: 7
In Stock
Get 2 by
Mon, Oct 19
Total Available: 7
Add to List
K094WP2 Compare Checkbox
Compare
1" SharkBite EvoPEX Female Adapter (2 Pack)
SKU:
K094WP2
SharkBite
SKU:
K094WP2
Brand:
SharkBite
–
+
$27.56
each
ADD TO CART
Add to List
In Stock
Get 3 by
Fri, Oct 23
In Stock
Get 3 by
Fri, Oct 23
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video