Apply to be a TradeMaster!
Main product image of 3/4" Home Run Manifold w/ 1/2" Sharkbite Outlets (24 Outlets)
Magnifying glass
Hover image to zoom

3/4" Home Run Manifold w/ 1/2" Sharkbite Outlets (24 Outlets)

Brand:
SharkBite
SKU:
PM024SB
Rating:
(6)
Q&A:
(2)
3/4" Home Run Manifold w/ 1/2" Sharkbite Outlets (24 Outlets)
Magnifying glass
Hover image to zoom
$359.21 each
In Stock
In Stock
Get 9 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
24
Product Highlight: Loop Size
1/2"
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Standards Met
ASTM F877, NSF 61 Standards Met

Description

–

Note: Inlet adapters PSEI622036E-L and PSEI622836E-L are needed to be bought separately.


The SharkBite Manifold with Push-To-Connect Ball Valves serves as a central control valve with individual lines for each fixture. Simply connect PEX tubing to the shutoff valve, thread the shutoff valve to the manifold outlets and run PEX tubing to the fixture.


Designed for concentrated water service areas such as bathrooms and kitchens


Reduces risk of leaks by eliminating excess connection points

Specs

–
Application:

Plumbing

Number of Outlets:

24

Loop Size:

1/2"

Inlet Size:

3/4"

Connection Type:

Push-Fit x Push-Fit

Standards Met:

ASTM F877

NSF 61

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Standard Tube Clamp (Bag of 100)
SKU: PXTCL050
Bluefin

Product Reviews

4 out of 6 reviews
83% would recommend this product
4
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
33%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Good product

I would give it 5 starts but for the cover plates on the front of the manifold. These plates are glued to brackets that anable them to snap on or off but the brackets break easily and then the plates cannot be secured to the front of the assembly again. I ended up accidentally breaking 2 out of the 4 for my manifold. Attached picture shows 2 plates missing from the bottom half.
Serge
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and connect

Make sure to use pipe tape on manifold threads when installing the on/off connectors.
Thumper-500
Alsea, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy

This product would be amazing and the perfect solution if you want to do a whole house manifold with your plumbing system. This gives you all the parts needed which saves money. However, shark bite went with plastic inlet connections so when you hook up your brass connections to it the plastic inlets will strip and result in failure of the product. Shark bite go with brass connections c'mon. Supply house was excellent with the return and I thank them for it.
M
Long Island ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and have.

Since uponor doesn't make a manabloc this is a breat alternative. Shark bites make it super easy to use.
Salt water plumbing
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best manifold for pressure loss

Works Well
Home owner
pleasant mount PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more copper!

We were concerned that switching to PEX and a manifold system might lose pressure across our house, but it definitely did no such thing! This manifold is easy to set up and so far it is working like a charm. We are still finishing up the final lines but PEX is great when you have basement walls that need to be attended to every now and again.
Sarah Jane
Toledo, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this 3/4" Home Run Manifold w/ 1/2" Sharkbite Outlets (24 Outlets) PM024SB repairable? Such as replacement valves, replacement manifold itself, or would I have to purchase it all to fix one failed part? If so are they readily available?

Asked by JD 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi JD, thanks for writing in. There are no replacement parts offered for this manifold. If under warranty, SharkBite may be able to send out replacement valves/connectors as a complimentary service, however if there is damage to the manifold or it is out of warranty then you would need to purchase an entire new manifold to replace it.

Was this review helpful to you?

Q: with the 24 port pex manifold how many connections are hot and how many cold?

Asked by Tony 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

12 hot & 12 cold.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy