Shop Resideo Sale
Main product image of 1/2" PEX Standard Tube Clamp (Bag of 100)
Magnifying glass
Hover image to zoom

1/2" PEX Standard Tube Clamp (Bag of 100)

Brand:
Bluefin
SKU:
PXTCL050
Rating:
(8)
Q&A:
(0)
1/2" PEX Standard Tube Clamp (Bag of 100)
Magnifying glass
Hover image to zoom
$18.38 each
BOX UP & SAVE 16%
$154.40 box of 10
$15.44 each
In Stock
In Stock
Get 305 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Specs

–
Size:

1/2"

Application:

1/2" PEX

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
1/2"
1/2" Standard Clamp
SKU: 231
1/2"

You May Also Need

Product Reviews

3.5 out of 8 reviews
56.99999999999999% would recommend this product
3.5
out of 8 Reviews
56.99999999999999% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
13%
2 star
25%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

It's cheap, but not worth it.

Bought 1,000 of these clips for the company. They may work for some, but it's not a quality product. They don't hold the pex snug like the other person mentioned. The plastic material is harder so they oftenly break when opening them up to fit on the pex tube. Also they will split when you screw the sheetrock screws all the way in, this doesn't happen with the overflow brand PC12, that they now discontinued. I've bought over 6,000 of those clips.
Rick
Boston MA
2 years ago
Was this review helpful to you?

A little large

These were for 1/2" PEX tubing but they don't fit snug. The tubing slips back and forth even after trying to drive screws at an angle to "cinch" it up.
JCB
Chula Vista, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've thrown more away than I have worked as they should.

Holes are too close to the edges, they spilt way too easy.
Jacob
Washington, Pa
3 years ago
Was this review helpful to you?

Great price for exact replacement

Won't ever buy these at the Orange Store again. WAY cheaper for the exact same thing. Just as strong and functional
Skatecrazzy
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent clamps

Used to secure lines into manifold
Atsea
Tampa Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Split very easily

When fastening the straps- they split extremely easily.
Parker
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic pipe hangers

These are perfect for mounting on flat or 90° angle supporting pipe.
Pat
Northern NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex hanger clamps

These seem pretty good. Easy to install and seem strong
Mitch
Ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy