Apply to be a TradeMaster!
Main product image of 3/4" PEX Standard Tube Clamp (Bag of 50)
Magnifying glass
Hover image to zoom

3/4" PEX Standard Tube Clamp (Bag of 50)

Brand:
Bluefin
SKU:
PXTCL075
Rating:
(7)
Q&A:
(0)
3/4" PEX Standard Tube Clamp (Bag of 50)
Magnifying glass
Hover image to zoom
$8.33 each
BOX UP & SAVE 10%
$74.90 box of 10
$7.49 each
In Stock
In Stock
Get 424 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX

Specs

–
Size:

3/4"

Application:

3/4" PEX

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Oatey

You May Also Need

1/2" PEX Standard Tube Clamp (Bag of 100)
SKU: PXTCL050
Bluefin

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Dont buy broke less than a year

straps were holding up cpvc with brass valve.
Finster
FL
9 months ago
Was this review helpful to you?

Would buy again

Worked better than expected. A lot easier than driving in those ring nails on other type hangers.
Bs
Delaware
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Uponor

Used on 3/4" Uponor Aquapex install. Much better than nail clips
Doug
Metamora, Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spit too easy.

I've thrown away more then 75% of what I've tried to use.
Ajcob
Washington, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits, sturdy, yet flexible.

Simple, holds well, easy to line up. Not too tight or loose. You can drive a screw thru it, but if you are reasonable screws will hold them in place fine.
Mike Clampisgreat
Boston, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

great quality, fast shippingj!!
AngelBabe
Butte Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great product.

The proutduct was what I expected, works great. Very pleased with every thing. Will be using your product again.would give your company and staff an .A.+
O.Ball
Rockwood Tn.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy