Apply to be a TradeMaster!
Main product image of 1/4" Sharkbite x 3/4" Garden Hose Nut 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Sharkbite x 3/4" Garden Hose Nut 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
U2276LF
Rating:
(1)
Q&A:
(1)
1/4" Sharkbite x 3/4" Garden Hose Nut 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
U2276LF has been discontinued
Discontinued April 24, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" SharkBite x 3/4" Garden Hose Nut 90-Degree Elbow (Lead Free), U2276LFA
Brand:
SharkBite
SKU:U2276LFA
(1)
Order by 6PM, receive 18 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4", 3/4", 1/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Application:

Plumbing

Size:

1/4"

3/4"

1/4" x 3/4"

PEX Size:

1/4"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Warranty:

25 Year

Insertion Depth:

13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sharkbite Quick-Release Pliers
SKU: 77050
Mill-Rose

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

The only place that had it
El magnifico
Blanchard ok
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is a typical application for this product?

Asked by Comegetme 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The typical application for this product is for hooking up Pex or PVC to a hose bib.

Was this review helpful to you?