Apply to be a TradeMaster!
Main product image of 1/4" x 1/4" Sharkbite 90° Elbow
Magnifying glass
Hover image to zoom
1/4" x 1/4" Sharkbite 90° Elbow
Magnifying glass
Hover image to zoom
U244LF has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" x 1/4" SharkBite 90-Degree Elbow, U244LFA
Brand:
SharkBite
SKU:U244LFA
(78)
Order by 6PM, receive 11 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

1/4"

PEX Size:

1/4"

Insertion Depth:

13/16"

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Max Temp (F):

200°F

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.94 out of 78 reviews
100% would recommend this product
4.94
out of 78 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
1%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

great timesaver and problem solver

I completely redid 50 y.o. copper plumbing with pex tubing. Coming off the 1" water main with 1" pex tubing seemed easy on paper, but 1" pex tubing is not as easy to bend once it gets a normal directional twist that occurs once you make one 90 turn begin another. The bend radius of the tubing is just too great to make 2nd or 3rd turns within the 2x8 floor framing cavity, even with plastic bend supports. So you either jump back to copper and solder up a couple 90 elbows with pex stubs on either end and spend 20-30 minutes, or cut the pex in 10 seconds and install the elbow in another 10 seconds and move on! Pricey, but time is not free and so are 1" copper fittings. Leak free so far ... a master plumber puts these things on boilers all day long!?!
VS

Most Liked Negative Review

not ideal for pex

These fittings seem quite reliable on copper tubing but less so on pex. I find it best to use a copper transition fitting from pex and then attach with the sharkbite. Much less chance of leakage
Showing 1-10 of 78 reviews

Tell your friends

excellent product have use many of them no complaints
Mike
Barre
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This fitting works great! Especially for transitioning from one material to another.
Bettis
Marengo, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy to use..
Scott
Northampton PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great service
TK
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service as always!

Great product and super fast delivery as always!
Tony
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product

Have been "re-engineering" the plumbing on some sink trailers we purchased a few months ago. The plumbing was one (1) supply line to ten (10) metered faucets with no way to isolate a malfunctioning faucet without putting the entire trailer down. The 3/8" sharkbite elbows work extremely well.
David
Houston,TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent plumbing solution

So easy to install, no crimping, cinching, or soldering.
RB
Covina, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great sharkbite fitting

I was looking for this all over the place, thabk God supplyhouse came through.
Alex
Los banos
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

5/8 PEX fittings are not a standard size and I needed them to finish a job my plumber started
Dave
Las Vegas, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Quickly connects pipes and safely work around wooden joist and panels.
Radiant heat guy
Apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Will the elbow 3/4 side fit on a piece of radiant heat?

Asked by Dobbiedoo 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 3/4" port can connect to 3/4" nominal copper, PEX, or CPVC (each of which has a 7/8" outside diameter).

Was this review helpful to you?
-

yes if its 3/4 tubing

Was this review helpful to you?

Q: My in-floor heating has 6 loops of PEX-AL-PEX tubing coming out to a custom copper manifold. I would like to convert to a PEX 6 loop manifold with flow control valves. Do you have fittings for PEX-AL-PEX to PEX tubing?

Asked by Ralph 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no single fitting that allows you to connect PEX to PEX-AL-PEX. Assuming you have 1/2" tubing and don't want to use any special PEX tools, you can use a PAP-0500M fitting along with either a 450PXF03 or U072 fitting. You can also connect 1/2" PEX-AL-PEX directly to most radiant heat manifolds. Use part D4120500 with Uponor TruFLOW manifolds and part MA-50PAP with Rifeng manifolds.

Was this review helpful to you?

Q: Does Pex work with flexible copper? If so is the white insert used with flex copper?

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The white insert is only necessary with PEX, which has a unique inside diameter. You can keep the insert in the fitting when using copper, but it may cause a very slight flow reduction. SharkBite fittings work with flexible copper, but it's a good idea to keep a straight run of at least a few inches out of the fitting.

Was this review helpful to you?

Q: the inner insert does it need to be pulled out for use with copper and left in for pex or does it stay for all three types.

Asked by Rookie plumber 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The insert can be left in with copper. The purpose of the insert is to stiffen PEX inside the fitting. It must be left in with PEX, but it's optional with copper and doesn't really serve a purpose.

Was this review helpful to you?
- Honeykaron

You can leave it in. I have and I mixed copper and pex and I have not a leak one. Simple rule if the pipe won't insert because of the plastic insert then remove it.

Was this review helpful to you?

Q: can these fittings hook cooper to PEX tubing.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they can. SharkBite fittings work with copper, PEX, and CPVC (all of which have the same outside diameter for a given size).

Was this review helpful to you?

Q: An these fittings be used for GAS? such as on a pipe coming from the wall for a gas stove?

Asked by tommyzim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, SharkBite fittings are not approved for use with gas.

Was this review helpful to you?

Q: are these 1" fittings 1 inch I.D or O.D

Asked by jimbow 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These 1" x 1" elbows accept PEX, copper, or CPVC designated as 1". This will be copper with a 1" ID.

Was this review helpful to you?
- Radon Rick

Inside diameter of the fittings, use with all 1" pipe, pex or CPVC.

Was this review helpful to you?

Q: Can Sharkbite fittinggs be used with 3/4" HEPEX PLUS tubing?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Shark Bite fittings can be used with any standard PEX tubing. They cannot be used with PEX-AL-PEX tubing.

Was this review helpful to you?