Shop Resideo Sale
Main product image of 1/2" Sharkbite Max x 3/4" Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

1/2" Sharkbite Max x 3/4" Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)

Brand:
SharkBite
SKU:
U3068FX18
Rating:
(22)
Q&A:
(5)
1/2" Sharkbite Max x 3/4" Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$15.57 each
In Stock
In Stock
Get 19 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/4"
Length (Inches): 
18"
15"
This item replaces: UR3068FX18, U3068FLEX18LF, U3068FLEX18

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Length
18"

Description

–
SharkBite Max braided flexible water heater connector allows you to work in tight spaces and easily connect a water heater with existing pipes that don't line up. Our braided water heater supply lines are approved for use on electric or gas water heaters with a flue vent. Rely on SharkBite Max innovative push-to-connect water heater hose design to reduce extra joints or fittings, allowing for faster install time.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 140°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Water heater installation
  • Gas water heater installation
  • Tankless water heater installation

Specs

–
Length:

18"

Connection Type:

Push-Fit x FIP

Application:

Plumbing

Size:

1/2" x 3/4"

Length (Inches):

18"

Type:

Braided

Material:

Stainless Steel

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Connection Type
Application
Size
Length (Inches)
CURRENT ITEM
Product Image of 1/2" Sharkbite Max x 3/4" Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)
1/2" Sharkbite Max x 3/4" Stainless Steel Braided SharkBite Max Water Heater Connector, Lead Free (18" Length)
SKU: U3068FX18
(22)
18"
Push-Fit x FIP
Plumbing
1/2" x 3/4"
18"
1/2" Push Fit x 3/4" FIP Braided Water Heater Connector, Lead Free (18" Length)
SKU: WHCB18-050PF-075F
18"
Push-Fit x FIP
Plumbing
1/2" x 3/4"
18"

You May Also Need

Product Reviews

4.77 out of 22 reviews
95% would recommend this product
4.77
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Worth every penny in time saved

This is the easiest and quickest way to connect a water heater! I hope it lasts as long as the water heater. I worry about flexible connections...
VS

Most Liked Negative Review

Eventually produces BLACK carbon flakes

Stainless steel braided hoses that have the black rubber lining tend to break down when exposed to chlorinated water over a period of time, and this is especially evident when connected to the hot water side of the homeowners system. - City of Kerrville Water Department TX
Showing 1-10 of 22 reviews

2 parts in one. Fast. Easy.

Quick. Easy. Time and money: fast install, two parts in one. No brainer.
WOL
Solo, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Quick connection, good profit maker.
mac
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Convenient, Worked Well

I had to replace the dip tube in my hot water heater. I used this product to connect the cold water pipe to the heater afterwards. Saved lots of time, money, effort because I did not have to rework the old PEX piping.
Ryan
Richmond, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

cheaper than at professional plumbing houses
Todd
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used to hook up a few unit ventilators in a tight spot . wouldn't consider it a permanent fix but building is being demolished in the spring so good for one season in my opinion. No leaks!
Matt
Berne NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Works great, connected my tankless water heater to house plastic cpvc. No leaks, no problems.
Mike
Port St Lucie
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite

Fine
Mike
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Connecting hot water recirculation line

No copper pipe soldering needed.
Ricky
Paso Robles, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product Very Easy Install

Having never used a connector like this before was a little skeptical However was the easiest install ever (2 minutes) and has worked and not leaked since Would def. buy this type of fitting again
cimi
Whitestone
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recent purchase

Excellent customer service, quality products!
DIY
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can the stainless steel tubing have a bend in it and safely perform? What is the maximum allowable bend?

Asked by Retired 11 years ago

Add your answer

* Required Field
-

Yes, the flexible tubing can be bent but not kinked. The maximum bend is about 5 times the tube size, ie. 5x3/4"=3 3/4".

Was this review helpful to you?
-

Yes you can bend it slow and easy.

Was this review helpful to you?

Q: Will these work for Aquapex tubing?

Asked by Nicholas 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?

Q: 1/2" x 3/4" FIP Sharkbite Flexible Water Heater Connector - 18" Hi. Can anyone tell me which end is 1/2" and which end 3/4"? I need the threaded end to be 3/4" and the push fit to be 1/2"

Asked by #4 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The threaded end is 3/4" and is designed to connect to standard water heater connections.

Was this review helpful to you?

Q: will this fitting go over a 3/4 copper pipe is this the other end of the connector i see in picture it just locks on to a 3/4" cut off end/is this the sharkbite feature your talking about in ad.

Asked by frank 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

One side of the connector is designed to connect to the 3/4" standard connection on a water heater, while the other side connects to 3/4" PEX, copper, or CPVC using a SharkBite connection.

Was this review helpful to you?
-

Yes.

Was this review helpful to you?
-

One end goes to the water heater connection, the other end like you stated goes over a ¾ pipe, (cvpc, pex, or copper).

Was this review helpful to you?
-

Yes, It just slips over the cut off end of a 3/4" copper pipe, you can't get any easier. I use these any time I put in a new hot water heater. Scott Sandquist

Was this review helpful to you?
-

Whatever size Sharkbite fits in Pex will fit the same on PVC and copper

Was this review helpful to you?

Q: is this water heater connector lead free?

Asked by ken 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This item is not lead-free. Part U3088FLEX15LF is the lead-free version of this part.

Was this review helpful to you?
-

The fitting is brass, stainless steel braided EDPM hose. No lead.

Was this review helpful to you?
-

It is not totally lead free according to www.sharkbite.com but is considered safe for potable water in 47 states. They do make lead free products with an "LF" suffix on part number for sale in CA, VT amd MD.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy