Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
SharkBite Push-Fit Fittings
Sharkbite Slip Couplings
1" Sharkbite x Male Slip Adapter (Lead Free)
Brand:
SharkBite
SKU:
U3140LF
Rating:
(0)
Q&A:
(0)
Hover image to zoom
U3140LF has been discontinued
Discontinued April 24, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Install Instructions
Brochure
Install Instructions
Direct Replacement:
1" SharkBite x Male Slip Adapter (Lead Free), UR3140A
Brand:
SharkBite
SKU:
UR3140A
(0)
Order by
today
, receive 9 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Yes
Description
–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (
25406A
).
Repair damaged copper or CPVC pipe quickly with one fitting and no wasted pipe. Make repairs in wet lines, even under full flow.
Specs
–
Thread Size:
1"
PEX Size:
1"
Insertion Depth:
15/16"
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video