Apply to be a TradeMaster!
Main product image of 1" SharkBite x Male Slip Adapter (Lead Free), UR3140A
Magnifying glass
Hover image to zoom

1" SharkBite x Male Slip Adapter (Lead Free), UR3140A

Brand:
SharkBite
SKU:
UR3140A
Rating:
(0)
Q&A:
(0)
1" SharkBite x Male Slip Adapter (Lead Free), UR3140A
Magnifying glass
Hover image to zoom
$23.43 each
BOX UP & SAVE 8%
$129.36 box of 6
$21.56 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: U3140LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
Replaces U3140LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Repair damaged copper or CPVC pipe quickly with one fitting and no wasted pipe. Make repairs in wet lines, even under full flow.

Specs

–
PEX Size:

1"

Insertion Depth:

15/16"

Thread Size:

1"

Lead Free:

Yes

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy