Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" Sharkbite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" Sharkbite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free)

Brand:
SharkBite
SKU:
U335LF
Rating:
(5)
Q&A:
(0)
1/2" x 1/2" Sharkbite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free)
Magnifying glass
Hover image to zoom
U335LF has been discontinued
Discontinued April 24, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 1/2" SharkBite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free), UR335A
Brand:
SharkBite
SKU:UR335A
(5)
Out of Stock
Out of Stock
Get it Mon, Nov 23 - Tue, Dec 1
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

–
This is a 1/2" x 1/2" Sharkbite Hy-Ear Elbow Drop Ear (SharkBite x FNPT) (Lead Free)

Specs

–
Application:

Heating

Plumbing

Size:

1/2"

PEX Size:

1/2"

Thread Size:

1/2"

Thread Type:

Female

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Lead Free:

Yes

Warranty:

25 Year

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Worked well in a complicated connection.

I normally would use a Pex or sweat connection for anything hidden, but this was nice for a tight area, and it worked well.
Al
Telfoed, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is the place that has what you need.

Supply house was the only place that carried this style of fitting. My local big box stores did.
Carl
Willow Street, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These are perfect for sink supply lines fed through the floor. They are not very common. I was so pleased to find this item for a kitchen expansion project where I didn't have access to plumb through the wall.
brad
GA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick installation

great addition to sharkbite family. take time to review other sharkbite products it will save you some time and a lot of money if you are a DIY.
tcms
vandergrift, pa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great.

I've never seen this style drop ear in cast iron or PVC. It's perfect for directing pipe through a wall with a stud installed flat against it, such as installing a garden spigot.
[@]
Ozona, TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?