Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom
3/4" Sharkbite Slip Tee (Lead Free)
Magnifying glass
Hover image to zoom
U3370LF has been discontinued
Discontinued February 11, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 3/4" x 3/4" SharkBite Max Slip Tee (Lead Free), UR3370A
Brand:
SharkBite
SKU:UR3370A
(0)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Material
Brass

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

3/4" SB x 3/4" SB x 3/4" SB Slip Tee

Slip fittings simplify repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.

Note: Slip End Only Suitable for Copper and CPVC

Specs

–
Size:

3/4"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Application:

Plumbing

Heating

Warranty:

25 Year

Standards Met:

NSF

Tubing Compatibility:

CPVC

OD Controlled Copper

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Max Temp (F)
Material
Application
CURRENT ITEM
Product Image of 3/4" Sharkbite Slip Tee (Lead Free)
3/4" Sharkbite Slip Tee (Lead Free)
SKU: U3370LF
(10)
3/4"
200
200°F
Brass
Plumbing
Heating
3/4"
150
200°F
Brass
Heating
Plumbing

You May Also Need

Product Reviews

4.7 out of 10 reviews
100% would recommend this product
4.7
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Easy, solderless tee installation

The Sharkbite Slip Tee allowed me to easily cut into an existing copper pipe to add a tee for a new pipe to a new ice maker supply I was installing. Worked simply with no need to fuss with soldering. No leaks. Easy-breezy.
VS

Most Liked Negative Review

Would buy it again

When installing you must be careful that the pipe isn't inserted to far on the side with no stop or the tee portion will be blocked and water flow will be greatly reduced.
Showing 1-10 of 10 reviews

Would buy it again

When installing you must be careful that the pipe isn't inserted to far on the side with no stop or the tee portion will be blocked and water flow will be greatly reduced.
fran
Webster MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the product

Easy to install I'm recommend to use on any water line
José Bocanegra
Dodge city ks
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Had to cut sixteen of these into a 4 story condo remodel and they worked outstandingly well
Bestdogever
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very happy wit the item.

The service was fast and accurate. I look forward to further sales. This comment applies to all reviews Dick
Dick
Millis, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive, but worth it for repairing existing runs!

They go on quick and easy, and when there is water in the run that you just can't wait around to get rid of, sharkbites are the way to go.
PlumbingConsumer
East Hampton, NY
8 years ago
Was this review helpful to you?

worked better than expected

needed to T in some pex from a new tankless water heater to an existing copper line. this made it quick and easy. no solder, no leaks.
Spencer
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SharkBite products are magical...

I am not a professional plumber...and don't want to be one. :) For applications where it is difficult to use a traditional sweat fitting these fittings will really save your butt! I needed to tee into an existing cold water supply line and this allowed me to do it in about 15 minutes. I don't think I would have been able to do it without this fitting (or I would have had to call in a professional plumber). The price at SupplyHouse was great and they had what I needed (unlike both of the local "big box" home centers).
Boy412
Washington, DC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Snap to install

I Followed how to intall it video, was a snap, no sweating pipes, no leaks whatsoever.
joey
Montville, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!!

Really surprised at the ease with which I was able to cut into my copper line and insert this slip T joint. No leaks and no problems!!
Dude
Salem, Missouri
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy, solderless tee installation

The Sharkbite Slip Tee allowed me to easily cut into an existing copper pipe to add a tee for a new pipe to a new ice maker supply I was installing. Worked simply with no need to fuss with soldering. No leaks. Easy-breezy.
Gary - weekend warrior
Atlanta
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How much 3/4" Cu pipe must be removed to allow the Slip Tee to be inserted?

Asked by Bob in DC 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see page 2. http://s3.supplyhouse.com/product_files/Cash-Acme%20-%20U3370LF%20-%20Submittal%20Sheet.pdf

Was this review helpful to you?