Shop Resideo Sale
Main product image of 3/4" x 3/4" x 3/4" SharkBite Max Slip Tee (Lead Free), UR3370A
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 3/4" SharkBite Max Slip Tee (Lead Free), UR3370A

Brand:
SharkBite
SKU:
UR3370A
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" x 3/4" SharkBite Max Slip Tee (Lead Free), UR3370A
Magnifying glass
Hover image to zoom
$17.62 each
BOX UP & SAVE 8%
$97.26 box of 6
$16.21 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"

This item replaces: UR3370

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
Replaces UR3370

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

3/4" SB x 3/4" SB x 3/4" SB Slip Tee

Slip fittings simplify repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.

Note: Slip End Only Suitable for Copper and CPVC

Specs

–
Application:

Heating

Plumbing

Lead Free:

Yes

Size:

3/4"

Max Pressure (PSI):

200

Standards Met:

NSF

Max Temp (F):

200°F

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

Warranty:

25 Year

Insertion Depth:

1-1/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy