Apply to be a TradeMaster!
Main product image of 3/8" SharkBite EndStop (Lead Free), U512LFA
Magnifying glass
Hover image to zoom
3/8" SharkBite EndStop (Lead Free), U512LFA
Magnifying glass
Hover image to zoom
$7.48 each
BOX UP & SAVE 15%
$76.56 box of 12
$6.38 each
In Stock
In Stock
Get 33 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes

Description

–
Replaces U512LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
PEX Size:

3/8"

Lead Free:

Yes

Insertion Depth:

15/16"

Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.95 out of 21 reviews
100% would recommend this product
4.95
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

I would buy this product again

product looks better than the pic. They should change the display picture to better represent the better look of the product
Rick
Chicago Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i buy this product here all the time from SupplyHouse

i buy this product here all the time
ben
atlanta ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for rough in pressure test

Ideal when you're on the job waiting for the sheetrock guys to come in and finish their part. Quick remvoval with the tool before you put the valves on.
Sassan
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Timeliness

Products I order are always in stock and received quickly.
Peter T
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No-brainer ease of use!

So easy to install!
Maddog
MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

buy again

great product
Todd
findlay, ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite

Neeed to cap two 1/2" pex lines with very limited access Perfect solution.
Jslr
Cambridge, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just perfect.

Needed to cap a few supply lines temporarily. Worked great. It will be so easy to pick up where we left off with the rest of the installation.
Jeff
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Buy this product again and again

I use this product at work
Ed
Atlanta
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Quality product
Tim
Cincinnati, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Do I use the plastic insert on a pex line?

Asked by Pigger 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the plastic insert is to make the tight connection with the pex tubing.

Was this review helpful to you?
-

Yes

Was this review helpful to you?

Q: Hi, Can I use this 1/2" endstop to cap a heating loop I removed from old bathroom. Its temporary but I need to get my heat going before I finish the bathroom. Its starting to get cold in mornings. Thanks, Mark

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use the SharkBite endstops on a heating loop.

Was this review helpful to you?

Q: Have older home heating piping is 1/2" od / 3/8" id do you have sharkbite end stops?

Asked by Mike Pound 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, we do have 3/8" Sharkbite EndStops. Please follow this link: http://www.pexsupply.com/Cash-Acme-U512-3-8-EndStop-8075000-p .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy