Apply to be a TradeMaster!
Main product image of 1" Sharkbite 45° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" Sharkbite 45° Elbow (Lead Free)

Brand:
SharkBite
SKU:
U660LF
Rating:
(0)
Q&A:
(0)
1" Sharkbite 45° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$19.17 each
BOX UP & SAVE 5%
$108.96 box of 6
$18.16 each
In Stock
In Stock
Get 8 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite 45-Degree Elbows allow the user to connect any combination of copper, PEX CPVC, or PE-RT pipe together to form a 45-degree connection. These are ideal for hard piping applications where a 90-degree bend is too much. With no soldering, clamps, unions or glue required, it’s as simple as inserting the pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. This push-to-connect fitting is designed for potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. It is rated up to 200°F and 200 psi.

Specs

–
Size:

1"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Insertion Depth:

1-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy