Apply to be a TradeMaster!
Main product image of 1/2" SharkBite Disconnect Clip, U710A
Magnifying glass
Hover image to zoom
1/2" SharkBite Disconnect Clip, U710A
Magnifying glass
Hover image to zoom
$2.30 each
BOX UP & SAVE 12%
$96.96 box of 48
$2.02 each
In Stock
In Stock
Get 68 Wed, Nov 4
Order by today, receive Wednesday

MANUALS (1)

Install Instructions

This item replaces: U710

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
1/2"

Description

–
Replaces U710

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Lead Free:

Yes

PEX Size:

1/2"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.89 out of 19 reviews
94% would recommend this product
4.89
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Very Handy

A must have if you have pex plumbing in your house. I bought this item and a 3/8" x1/2" Pipe to Female Pipe Thread Connector to repair a bathroom sink spiquet.The disconnect allows you to remove the fitting from the pex tubing again and again if necessary. When your finished with the job, just clip the disconnect onto the pex tubing under the sink just in case you need it again someday!
VS

Most Liked Negative Review

Does not work well

Must push very hard to get to partially release pipe.
Showing 1-10 of 19 reviews

Eureka

This went with the 3/4 Sharkbite purchased. So happy with my purchases from thei company!
Happy Customer
OHIO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

I RETAIL THE PRODUCTS IN MY STORE
BEN
INDIANA, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not work well

Must push very hard to get to partially release pipe.
GJM
Melbourne FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have

You need this to uncouple.
OU812
Show Low, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing! No Leaks!

Used to replace a 30+ year old shutoffs. Popped in and boom up and running within a few mins. No Leaks at all.
Tom
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thumbs up

Good prices, delivered on time. Worked perfectly
Rogar
South Fla
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used it on the water lines for my outside furnace.
Frank
Coalport, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple but necessary..

This removal tool will make it so much easier to remove the sharkbite fittings if you make a mistake or if you are repairing a line.Slide over the tube and push back against fitting and it separates.
Dave
Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good clip

Works good when needed.
asbjorn
Bellingham, Wa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Goood clip

Worked good when needed.
asbjorn
Bellingham, Wa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: After using the disconnect clip to remove a sharkbite fitting from pex tubing can the sharkbite fitting be re-used on pex tubing? thanks, Samuel

Asked by Hiker 12 years ago

Add your answer

* Required Field
-

Yes, the design of the Sharkbite ... allows unlimited reuse after removal from tubing. It is wise to look at the seal (o-ring) and the sharkbite (teeth) locking clips ... for any visible damage. But, typically .... the fitting may be used over and over again..!!! (if removed properly)

Was this review helpful to you?
-

Yes, with the same precautions and if not physically damaged.

Was this review helpful to you?
-

Yes you can. No issue. I've taken them apart to test this. Joel. Sent from my iPhone

Was this review helpful to you?
-

Hi Samuel- The fittings can definitely be re-used on new/re-cut Pex. It's a big advantage to me. Good luck, Peter G.

Was this review helpful to you?
-

Yes, absolutely

Was this review helpful to you?
-

Yes, done it many times.

Was this review helpful to you?
-

Yes. Make sure the inner sleeve is in tact and that you've de-burred the tubiiing to be inserted. You shoulod be able to re-use the fittings over and over again.

Was this review helpful to you?

Q: I need a disconnect clip for 5/8" fittings. I don't see this size listed.

Asked by Carter 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer is not offering the 5/8" disconnect clip or tongs so we are unable to list it.

Was this review helpful to you?
- sandkeyfred

Hi, I found that if you do not have the special removal tool that an open end wrench that just fits over the tubing, in your case it's probably a 3/4" will do the job just fine. In my case the Sharkbite fitting was 3/4" & I used a 7/8" open end wrench and it worked to perfection. Just slide it over the pipe, press it against the plastic ring that protrudes on the end of the connector & easily pull apart the connector from the pipe...

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy