Apply to be a TradeMaster!
Main product image of 3/4" White Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom

3/4" White Sharkbite PEX Tubing (25 ft Coil)

Brand:
SharkBite
SKU:
U870W25
Rating:
(4)
Q&A:
(0)
3/4" White Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom
$23.51 each
In Stock
In Stock
Get 4 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Clamp, Push Fit, Crimp, PEX Compression, PEX Press
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
3/4"
Product Highlight: Color
White

Description

SharkBite PEX Pipe is a cross-linked polyethylene tubing for a wide range of residential and commercial plumbing applications. Manufactured without an oxygen barrier for potable water systems (available in white, blue, and red). The repeating SharkBite imprint pattern provides a visual aid to determine if the tube has been inserted all the way into the SharkBite Push-Fit Fitting. This feature only works if the tubing is cut between the SharkBite imprint pattern.

Features:
  • Tubing printed with SharkBite imprint pattern: Allows for easy assembly with SharkBite push-fit fittings without use of elaborate and costly tools.
  • SharkBite tubing: Strong, flexible, resilient tubing that provides superior temperature performance.
  • Complete connection system: System provides a wide selection of fittings and tubing to ensure a trouble-free rough-in.
  • Listed to NSF 14 and CSA B137.5 for use in potable water systems: Inspector friendly, peace of mind!
  • Manufactured and tested to meet or exceed the requirements of the ASTM F-876, ASTM F-877, ASTM F-2023 and CSA B137.5: Specify and install with confidence!
  • Variety of connections options, SharkBite PEX can be connected with SharkBite push-fit fittings, or Cash Acme barbed fittings: Flexible installation options.

Specifications:
  • Maximum Working Pressure: 160 psi @ 73.4°F (23°C), 100 psi @ 180°F (82°C), 80 psi @ 200° F (93°C)
  • Materials: PEX-B cross-linked polyethylene

Specs

Length (Feet):

25'

Size:

3/4"

Color:

White

Shape:

Coil

Material:

PEX

Fitting System Compatibility:

Clamp

Push Fit

Crimp

PEX Compression

PEX Press

Grade:

PEX-b

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" Red Sharkbite PEX Tubing (25 ft Coil)
SKU: U870R25
SharkBite

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Just the length I needed

Haven't had any problems with products or service.
Paul
sc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent products

I purchased this tubing plus a manifold and 1/2 tubing to replumb my 1958 home. Luckily I have a basement to deal with and not a crawl space. I am extremely happy with the products I purchased from Supply House. I watched a few you tube videos and the videos on this site and the installation went extremely well. No leaks and we love out new water volume that we now have thru out the house. We had 1/2 galvanized piping for the trunk line and now that we have 3/4 trunk line the water volume is wonderful. This system is extremely easy to install and our expectations were exceeded.
Terry
Williamsburg, Va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Nice to keep in van for emergencies
Hvac guy
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I need buy this product again

This tubing is soft and easy-to-use, I like this.
Novatech
Houston
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy