Apply to be a TradeMaster!
Main product image of 3/4" Red Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom

3/4" Red Sharkbite PEX Tubing (25 ft Coil)

Brand:
SharkBite
SKU:
U870R25
Rating:
(3)
Q&A:
(0)
3/4" Red Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom
$25.94 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Color: 
Red
Size: 
3/4"
1/2"3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Crimp, PEX Compression, Clamp, Push Fit, PEX Press
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
3/4"
Product Highlight: Color
Red

Description

–
SharkBite PEX Pipe is a cross-linked polyethylene tubing for a wide range of residential and commercial plumbing applications. Manufactured without an oxygen barrier for potable water systems (available in white, blue, and red). The repeating SharkBite imprint pattern provides a visual aid to determine if the tube has been inserted all the way into the SharkBite Push-Fit Fitting. This feature only works if the tubing is cut between the SharkBite imprint pattern.

Features:
  • Tubing printed with SharkBite imprint pattern: Allows for easy assembly with SharkBite push-fit fittings without use of elaborate and costly tools.
  • SharkBite tubing: Strong, flexible, resilient tubing that provides superior temperature performance.
  • Complete connection system: System provides a wide selection of fittings and tubing to ensure a trouble-free rough-in.
  • Listed to NSF 14 and CSA B137.5 for use in potable water systems: Inspector friendly, peace of mind!
  • Manufactured and tested to meet or exceed the requirements of the ASTM F-876, ASTM F-877, ASTM F-2023 and CSA B137.5: Specify and install with confidence!
  • Variety of connections options, SharkBite PEX can be connected with SharkBite push-fit fittings, or Cash Acme barbed fittings: Flexible installation options.

Specifications:
  • Maximum Working Pressure: 160 psi @ 73.4°F (23°C), 100 psi @ 180°F (82°C), 80 psi @ 200° F (93°C)
  • Materials: PEX-B cross-linked polyethylene

Specs

–
Length (Feet):

25'

Size:

3/4"

Color:

Red

Shape:

Coil

Material:

PEX

Fitting System Compatibility:

Crimp

PEX Compression

Clamp

Push Fit

PEX Press

Grade:

PEX-b

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Red Sharkbite PEX Tubing (25 ft Coil)
SKU: U860R25
SharkBite

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

red pex

Good product.
Ozzie
Bellingham, Wa.98225
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Pretty stiff. But is bendable with some working. Works as advertised. My water lines are now attached to my tankless water heater.
Bandit8623
Brooklyn center mn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect, easy to use. Little stiff but if lying it out for a while, gets more flexible
Dan
Dryden, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy