Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite PVC x 1/2" MNPT Male Adapter
Magnifying glass
Hover image to zoom

1/2" Sharkbite PVC x 1/2" MNPT Male Adapter

Brand:
SharkBite
SKU:
UIP120
Rating:
(0)
Q&A:
(0)
1/2" Sharkbite PVC x 1/2" MNPT Male Adapter
Magnifying glass
Hover image to zoom
UIP120 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" SharkBite PVC x 1/2" MNPT Male Adapter, UIP120A
Brand:
SharkBite
SKU:UIP120A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
PVC x MNPT Connection

Description

This item cannot be used with PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite® PVC Fittings connect PVC pipe (Sch. 40, 80 and 120) to Copper, CPVC, and PE-RT pipe with no solder, clamps, unions or glue. The SharkBite® PVC x MNPT adapter allows you to make a joint to PVC pipe using a push-fit connection and gives you a Male NPT adapter on the opposite end.

Features:
  • No soldering, clamps, or unions required
  • Proven durability and quality
  • Connects all three types in any combination. Integrated design means no loose components, ensures secure, reliable connection
  • Easy to disconnect and reusable
  • Designed for hydronic heating as well as potable water distribution
  • No primer or glue required

Specs

Size:

1/2"

Thread Type:

Male

Thread Size:

1/2"

Connection Type:

PVC x MNPT

Material:

Brass

Insertion Depth:

15/16"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Sharkbite Quick-Release Pliers
SKU: 77050
Mill-Rose

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.