Apply to be a TradeMaster!
Main product image of 1" SharkBite PVC x 1" Slip Repair Coupling, UIP3020A
Magnifying glass
Hover image to zoom

1" SharkBite PVC x 1" Slip Repair Coupling, UIP3020A

Brand:
SharkBite
SKU:
UIP3020A
Rating:
(1)
Q&A:
(0)
1" SharkBite PVC x 1" Slip Repair Coupling, UIP3020A
Magnifying glass
Hover image to zoom
$32.62 each
BOX UP & SAVE 8%
$90.03 box of 3
$30.01 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: UIP3020

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PE-RT, PEX, Copper

Description

–
Replaces UIP3020

This item cannot be used with PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite PVC Fittings connect PVC pipe (Sch. 40, 80 and 120) to Copper, PEX, CPVC, and PE-RT pipe with no solder, clamps, unions or glue. The SharkBite PVC x MNPT adapter allows you to make a joint to PVC pipe using a push-fit connection and gives you a Male NPT adapter on the opposite end.

Features:
  • No soldering, clamps, or unions required
  • Proven durability and quality
  • Connects all three types in any combination
  • Integrated design means no loose components, ensures secure, reliable connection
  • Easy to disconnect and reusable
  • Designed for hydronic heating as well as potable water distribution
  • No primer or glue required

Specs

–
Tubing Compatibility:

CPVC

PE-RT

PEX

Copper

Insertion Depth:

1-5/16"

Size:

1"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to install and dependable

Followed the directions carefully to replace a broken valve. Installed with a new connected valve to a pipe with running water. No problems.
Amateur
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy