Shop Limited Time Deals
Main product image of 1/2" x 1/2" SharkBite Max Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Max Check Valve (Lead Free)

Brand:
SharkBite
SKU:
UR2008
Rating:
(1)
Q&A:
(0)
1/2" x 1/2" SharkBite Max Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
UR2008 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 1/2" SharkBite Max Check Valve (Lead Free), UR2008A
Brand:
SharkBite
SKU:UR2008A
(1)
Order by today, receive 14 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

General purpose, spring-loaded check valve prevents the reverse flow of water. Innovative push-to-connect design makes for quick and easy installation on PEX, copper, CPVC, PE-RT and SDR-9 HDPE lines. Can be installed horizontally or vertically. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed horizontally or vertically.
  • Rated for 150 psi and 200°F (93°C).

Specs

Size:

1/2"

Max Temp (F):

210°F

Lead Free:

Yes

Max Pressure (PSI):

400

Insertion Depth:

15/16"

Material:

Brass

Cracking Pressure:

2 PSI

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
CURRENT ITEM
Product Image of 1/2" x 1/2" SharkBite Max Check Valve (Lead Free)
1/2" x 1/2" SharkBite Max Check Valve (Lead Free)
SKU: UR2008
(1)
1/2"
Yes
Brass

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product if needed again.

Great for install jobs.
Buyer
Leola, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?