Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" SharkBite Max Check Valve (Lead Free), UR2008A
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Max Check Valve (Lead Free), UR2008A

Brand:
SharkBite
SKU:
UR2008A
Rating:
(2)
Q&A:
(0)
1/2" x 1/2" SharkBite Max Check Valve (Lead Free), UR2008A
Magnifying glass
Hover image to zoom
$19.09 each
BOX UP & SAVE 8%
$210.72 box of 12
$17.56 each
In Stock
In Stock
Get 30 Tue, Sep 15
Order by today, receive Tuesday

This item replaces: UR2008

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

Replaces UR2008

General purpose, spring-loaded check valve prevents the reverse flow of water. Innovative push-to-connect design makes for quick and easy installation on PEX, copper, CPVC, PE-RT and SDR-9 HDPE lines. Can be installed horizontally or vertically. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed horizontally or vertically.
  • Rated for 150 psi and 200°F (93°C).

Specs

Insertion Depth:

15/16"

Lead Free:

Yes

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

If it's fr shark bite you can't go wrong

I was having siphoning problems when flushing my hot water tank which emptied all the lines in the house I installed this device and haven't had any issues since and I'm only running less than 15 lbs been working for two years now not a single problem
Blind user
Tuskahoma Oklahoma
1 months ago
Was this review helpful to you?

I would buy this product if needed again.

Great for install jobs.
Buyer
Leola, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy