Apply to be a TradeMaster!
3/4" x 3/4" SharkBite Max Check Valve (Lead Free), UR2016A

3/4" x 3/4" SharkBite Max Check Valve (Lead Free), UR2016A

Brand:
SharkBite
SKU:
UR2016A
Rating:
(1)
Q&A:
(0)
3/4" x 3/4" SharkBite Max Check Valve (Lead Free), UR2016A
$22.25 each
BOX UP & SAVE 8%
$245.64 box of 12
$20.47 each
In Stock
In Stock
Get 34 Mon, Sep 21
Order by 6PM, receive Monday

This item replaces: UR2016

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

Replaces UR2016

General purpose, spring-loaded check valve prevents the reverse flow of water. Innovative push-to-connect design makes for quick and easy installation on PEX, copper, CPVC, PE-RT and SDR-9 HDPE lines. Can be installed horizontally or vertically. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed horizontally or vertically.
  • Rated for 150 psi and 200°F (93°C).

Specs

Insertion Depth:

1-1/8"

Size:

3/4"

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Long time coming

Installed at my boiler which has open piping but I'm elated they are now rated for behind walls. Heavy duty.
Jayrco698
Wantagh NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy