Apply to be a TradeMaster!
Main product image of 1/2" Push-Fit x 1/2" FIP Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Push-Fit x 1/2" FIP Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PFFBV050
Rating:
(3)
Q&A:
(0)
1/2" Push-Fit x 1/2" FIP Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$7.69 each
BOX UP & SAVE 18%
$63.10 box of 10
$6.31 each
In Stock
In Stock
Get 70 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Push-Fit x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
1/2" Pushfit x 1/2" FIP Ball Valve (Lead Free)

Specs

–
Size:

1/2"

Connection Type:

Push-Fit x FNPT

Connection Method:

Push-Fit

Thread Type:

Female

Material:

Brass

Application:

Plumbing

Heating

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Thread Type
Material
1/2"
Push-Fit x FNPT
Push-Fit
Female
Brass
1/2" Push-to-Connect x 1/2" FNPT Adapter SharkBite Max, Quarter-Turn Ball Valve (Lead Free)
SKU: UR22182
1/2"
Push-Fit x FNPT
Push-Fit
Female
Brass

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works great.

An odd combination like this was easy to find online with you guys. Works great.
Frank
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

AAA+++
gg
nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality at a great price

Used just below my air bleed valve for servicing the unit when needed
Karl
Gold Beach, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy