Apply to be a TradeMaster!
Main product image of 1/2" SB Max X 3/8” Compression Brushed Nickel Angle Stop
Magnifying glass
Hover image to zoom

1/2" SB Max X 3/8” Compression Brushed Nickel Angle Stop

Brand:
SharkBite
SKU:
UR23036BN
Rating:
(0)
Q&A:
(0)
1/2" SB Max X 3/8” Compression Brushed Nickel Angle Stop
Magnifying glass
Hover image to zoom
$15.26 each
BOX UP & SAVE 8%
$84.24 box of 6
$14.04 each
In Stock
In Stock
Get 29 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8", 1/2", 3/8"
Product Highlight: Material
Brushed Nickel
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Outlet Size
3/8"

Description

–
SharkBite Max Brushed Nickel Angle stops are used on stub-outs coming out of the wall and used to control and shut-off water flow to fixtures and appliances for maintenance and repair. Innovative design with 1/2 in. push-to-connect inlet makes for quick installation and quarter turn full-port brass ball valves makes for easy operation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Available in brushed nickel finish.
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 160°F and 125 psi.

Specs

–
Size:

1/2" x 3/8"

1/2"

3/8"

Application:

Plumbing

Outlet Size:

3/8"

Inlet Size:

1/2"

Valve Type:

Angle

Warranty:

25 Year

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Body Pattern:

Angle

Max Pressure (PSI):

200

Temperature Range (F):

40°F to 180°F

Material:

Brushed Nickel

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy