Apply to be a TradeMaster!
Main product image of 1/2" SB Max X 3/8" Compression Angle Stop
Magnifying glass
Hover image to zoom
1/2" SB Max X 3/8" Compression Angle Stop
Magnifying glass
Hover image to zoom
$13.19 each
BOX UP & SAVE 8%
$145.68 box of 12
$12.14 each
In Stock
In Stock
Get 403 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/8"
1/2"1/2" x 1/4"1/2" x 3/8"
Material: 
Chrome Plated Brass

This item replaces: 23036-0000LF, 23036

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Inlet Size
1/2"

Description

–
SharkBite Max Angle stops are used on stub-outs coming out of the wall and are used to control and shut off water flow to fixtures and appliances for maintenance and repair. Innovative design with a 1/2 in. push-to-connect inlet makes for quick installation, and quarter-turn full-port brass ball valves make for easy operation. Ideal for working in tight spaces. Faster install times and ease of use reduce installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 160°F and 125 psi.

Specs

–
Size:

1/2" x 3/8"

Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Valve Type:

Angle

Warranty:

25 Year

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Body Pattern:

Angle

Max Pressure (PSI):

200

Temperature Range (F):

40°F to 180°F

Material:

Chrome Plated Brass

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Fitting System Compatibility
Material
CURRENT ITEM
Product Image of 1/2" SB Max X 3/8" Compression Angle Stop
1/2" SB Max X 3/8" Compression Angle Stop
SKU: UR23036
(5)
1/2" x 3/8"
Plumbing
Push Fit
Chrome Plated Brass
1/2" x 3/8"
Plumbing
Heating
Push Fit
Brass

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great company and service!

This company was so responsive, easy to deal with and lots of product choices. Ordering, paying and shipping were easy and fast. Definitely will be using in the future!
Shorty
Hilton Head, SC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

excellent
desert guy
Cal Desert
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery

Works just as expected
Bob
Frederick, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product as always

Time and time quality products from this quality company.
Dar the plumber
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works. no leaks. easy install

takes seconds to install
Rick H
Northern NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this really work with Pex-a pipe?

Asked by Tim 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tim. Yes, this will work with PEX-a tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy