Apply to be a TradeMaster!
Main product image of 1/2" SB Max X 1/4" Compression Straight Stop
Magnifying glass
Hover image to zoom
1/2" SB Max X 1/4" Compression Straight Stop
Magnifying glass
Hover image to zoom
$12.99 each
BOX UP & SAVE 8%
$71.70 box of 6
$11.95 each
In Stock
In Stock
Get 42 Tue, Sep 15
Order by today, receive Tuesday
Size
1/2" x 1/4"
1/2" x 1/4"
Material
Chrome Plated Brass

This item replaces: 23337-0000, 23337-0000LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Size
1/2"

Description

SharkBite Max Straight Stops are used on stub-outs coming out of the wall and used to control and shut-off water flow to fixtures and appliances for maintenance and repair. Innovative design with a 1/2 in. push-to-connect inlet makes for quick installation, and quarter-turn full-port brass ball valves make for easy operation. ideal for working in tight spaces. Faster install times and ease of use reduce installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 160°F and 125 psi.

Specs

Application:

Plumbing

Size:

1/2" x 1/4"

Outlet Size:

1/4"

Inlet Size:

1/2"

Valve Type:

Straight

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Body Pattern:

Straight

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Chrome Plated Brass

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast and reliable

Supply House is my first thought when I need plumbing supplies. 1-2 day delivery is outstanding, Thanks
Pat
Katy Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy