Apply to be a TradeMaster!
Main product image of 1/2" SB Max X 1/2" MIP Straight Stop
Magnifying glass
Hover image to zoom

1/2" SB Max X 1/2" MIP Straight Stop

Brand:
SharkBite
SKU:
UR24947
Rating:
(2)
Q&A:
(0)
1/2" SB Max X 1/2" MIP Straight Stop
Magnifying glass
Hover image to zoom
$13.21 each
BOX UP & SAVE 8%
$72.90 box of 6
$12.15 each
In Stock
In Stock
Get 10 Tue, Sep 15
Order by today, receive Tuesday
Size
1/2"
Material
Chrome Plated Brass
Chrome Plated Brass

This item replaces: 24947

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
1/2"

Description

SharkBite Max Straight Stops are used on stub-outs coming out of the wall and used to control and shut-off water flow to fixtures and appliances for maintenance and repair. Innovative design with a 1/2 in. push-to-connect inlet makes for quick installation, and quarter-turn full-port brass ball valves make for easy operation. ideal for working in tight spaces. Faster install times and ease of use reduce installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 160°F and 125 psi.

Specs

Size:

1/2"

Lead Free:

Yes

Inlet Size:

1/2"

Outlet Size:

1/2"

Valve Type:

Straight

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Body Pattern:

Straight

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Chrome Plated Brass

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Can't go wrong with sharkbites

Installed these on all my toilets, sinks and garden tub supply lines. They look good and function even better.
Trophyshooter67
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best thing since sliced bread

These are a lifesaver for the average homeowner. I keep several different sizes and styles on hand for emergencies. I am also in the process of replacing all the cpvc pipe under my home with pex and am very pleased so far.
trophyshooter67
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy