Shop Limited Time Deals
Main product image of 1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free)

Brand:
SharkBite
SKU:
UR248
Rating:
(5)
Q&A:
(0)
1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
UR248 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free), UR248A
Brand:
SharkBite
SKU:UR248A
(5)
Order by today, receive 733 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Pressure Rating
250 psi

Description

The SharkBite Max 90-degree elbow offers an innovative push-to-connect design for quick and easy installation when connecting two pieces of potable water pipe. Ideal for working in tight spaces, the 90-degree brass push-to-connect elbow can be installed in wet lines with no special tools, crimping, soldering or glue required. Faster install time and ease of use reduces installation errors.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Behind-the-wall with no access panels
  • Underground when wrapped in silicone tape

Specs

Product Type:

Elbow

Size:

1/2"

Pressure Rating:

250 psi

Angle:

90°

Material:

Brass

PEX Size:

1/2"

Insertion Depth:

15/16"

Max Temp (F):

200°F

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
PEX Size
Application
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free)
1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free)
SKU: UR248
(5)
1/2"
Brass
1/2"
Heating
200
Bluefin
1/2"
Brass
1/2"
Plumbing
Heating
150

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again

easy to use
Dusty
Lock Haven, Pa
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same part

Same part with the same high quality for many years.
Roman
PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Company that I would use again!

SharkBite is the best way to go with a good tight fit that will not fail. Would buy again. Used for under house install and trust them.
Just Me
Seattle
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second order of this product

Just repaired a leaking copper water pipe, very easy to install just always follow the instructions to install the product and you're have no problem installing and no leaks.
Ander
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase this product again.

I am a remodel contractor and would recommend any contractor to use your company quality and price and professionalism.
Bigelow
Sacramento Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?