Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free), UR248A
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free), UR248A

Brand:
SharkBite
SKU:
UR248A
Rating:
(5)
Q&A:
(0)
1/2" x 1/2" SharkBite Max 90-Degree Elbow (Lead Free), UR248A
Magnifying glass
Hover image to zoom
$9.89 each
BOX UP & SAVE 8%
$218.16 box of 24
$9.09 each
In Stock
In Stock
Get 511 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"3/4" x 1/2"

This item replaces: UR248

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Pressure Rating
250 psi
Product Highlight: Angle
90°
Product Highlight: Lead Free
Yes

Description

–
Replaces UR248

The SharkBite Max 90-degree elbow offers an innovative push-to-connect design for quick and easy installation when connecting two pieces of potable water pipe. Ideal for working in tight spaces, the 90-degree brass push-to-connect elbow can be installed in wet lines with no special tools, crimping, soldering or glue required. Faster install time and ease of use reduces installation errors.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Behind-the-wall with no access panels
  • Underground when wrapped in silicone tape

Specs

–
Insertion Depth:

15/16"

Product Type:

Elbow

Max Temp (F):

200°F

Pressure Rating:

250 psi

PEX Size:

1/2"

Size:

1/2"

Angle:

90°

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again

easy to use
Dusty
Lock Haven, Pa
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same part

Same part with the same high quality for many years.
Roman
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Company that I would use again!

SharkBite is the best way to go with a good tight fit that will not fail. Would buy again. Used for under house install and trust them.
Just Me
Seattle
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second order of this product

Just repaired a leaking copper water pipe, very easy to install just always follow the instructions to install the product and you're have no problem installing and no leaks.
Ander
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase this product again.

I am a remodel contractor and would recommend any contractor to use your company quality and price and professionalism.
Bigelow
Sacramento Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy