The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" SharkBite Max x 1/2" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

1/2" SharkBite Max x 1/2" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)

Brand:
SharkBite
SKU:
UR3008FX18
Rating:
(0)
Q&A:
(0)
1/2" SharkBite Max x 1/2" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$19.08 each
BOX UP & SAVE 8%
$210.60 box of 12
$17.55 each
In Stock
In Stock
Get 6 Thu, Aug 27
Order by today, receive Thursday
Size
1/2"

This item replaces: U3008FLEX18LF, WHCB18-050PF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Length
18"
Product Highlight: Length (Inches)
18" Length

Description

SharkBite Max braided flex pipe repair couplings do the job of two fittings and extra pipe. Rely on SharkBite Max innovative push-to-connect repair couplings to reduce extra joints or fittings, allowing for faster install times.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 140°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Behind-the-wall with no access panels
  • Underground when wrapped in silicone tape

Specs

Length:

18"

Application:

Plumbing

Length (Inches):

18"

Material:

Stainless Steel

Type:

Braided

Size:

1/2"

Connection Type:

Push-Fit x Push-Fit

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Lead Free:

Yes

Insertion Depth:

1-1/4"

Max Pressure (PSI):

200

Max Temp (F):

140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Length
Application
Length (Inches)
Material
Size
CURRENT ITEM
Product Image of 1/2" SharkBite Max x 1/2" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)
1/2" SharkBite Max x 1/2" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)
SKU: UR3008FX18
18"
Plumbing
18"
Stainless Steel
1/2"
18"
Plumbing
18"
Stainless Steel
1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy