Apply to be a TradeMaster!
Main product image of 1/2" Push Fit x 1/2" Push Fit Coupling Hose, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

1/2" Push Fit x 1/2" Push Fit Coupling Hose, Lead Free (18" Length)

Brand:
Bluefin
SKU:
WHCB18-050PF
Rating:
(0)
Q&A:
(0)
1/2" Push Fit x 1/2" Push Fit Coupling Hose, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$12.32 each
In Stock
In Stock
Get 48 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Length
18"
Product Highlight: Length (Inches)
18" Length

Description

–
This 1/2" Push Fit x 1/2" Push Fit Coupling Hose, Lead Free (18" Length) is manufactured by Bluefin.

Specs

–
Length:

18"

Application:

Plumbing

Length (Inches):

18"

Material:

Stainless Steel

Size:

1/2"

Connection Type:

Push-Fit x Push-Fit

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Lead Free:

Yes

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Application
Length (Inches)
Material
Size
CURRENT ITEM
Product Image of 1/2" Push Fit x 1/2" Push Fit Coupling Hose, Lead Free (18" Length)
1/2" Push Fit x 1/2" Push Fit Coupling Hose, Lead Free (18" Length)
SKU: WHCB18-050PF
18"
Plumbing
18"
Stainless Steel
1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy