Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Max x 3/4" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

3/4" SharkBite Max x 3/4" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)

Brand:
SharkBite
SKU:
UR3016FX18
Rating:
(2)
Q&A:
(0)
3/4" SharkBite Max x 3/4" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$21.10 each
BOX UP & SAVE 8%
$232.92 box of 12
$19.41 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"

This item replaces: U3016FLEX18LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x FIP Connection
Product Highlight: Length
18"

Description

–
SharkBite Max braided flex pipe repair couplings do the job of two fittings and extra pipe. Rely on SharkBite Max innovative push-to-connect repair couplings to reduce extra joints or fittings, allowing for faster install times.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 140°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Behind-the-wall with no access panels
  • Underground when wrapped in silicone tape

Specs

–
Connection Type:

Push-Fit x FIP

Length:

18"

Application:

Plumbing

Size:

3/4"

Length (Inches):

18"

Material:

Stainless Steel

Type:

Braided

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Max Pressure (PSI):

200

Max Temp (F):

140°F

Insertion Depth:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Length
Application
Size
Length (Inches)
CURRENT ITEM
Product Image of 3/4" SharkBite Max x 3/4" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)
3/4" SharkBite Max x 3/4" SharkBite Max Stainless Steel Braided Repair Hose, Lead Free (18" Length)
SKU: UR3016FX18
(2)
Push-Fit x FIP
18"
Plumbing
3/4"
18"
Push-Fit x FIP
18"
Plumbing
3/4"
18"

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

easy to use, all there plumbing stuff is good quality

easy to use, not so easy to find in a store
brew
long lake ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't be fooled by "SharkBite Max" name - not full flow!

Yes, the connections at each end are for connecting 3/4" pipe. However, right inside each end the opening closes to about 7/16" diameter and remains that diameter throughout the (unnecessarily large diameter) braided hose only to re-open to 3/4" at the other end. SharkBite claims their "Max" generation are full-flow. Not on this product.
Cind95
CA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy