Apply to be a TradeMaster!
Main product image of 3/4" Push Fit x 3/4" Push Fit Coupling Hose, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

3/4" Push Fit x 3/4" Push Fit Coupling Hose, Lead Free (18" Length)

Brand:
Bluefin
SKU:
WHCB18-075PF
Rating:
(0)
Q&A:
(0)
3/4" Push Fit x 3/4" Push Fit Coupling Hose, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$17.24 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Length
18"
Product Highlight: Connection Type
Push-Fit x FIP Connection
Product Highlight: Length (Inches)
18" Length

Description

–
This 3/4" Push Fit x 3/4" Push Fit Coupling Hose, Lead Free (18" Length) is manufactured by Bluefin.

Specs

–
Length:

18"

Connection Type:

Push-Fit x FIP

Application:

Plumbing

Size:

3/4"

Length (Inches):

18"

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Connection Type
Application
Size
Length (Inches)
CURRENT ITEM
Product Image of 3/4" Push Fit x 3/4" Push Fit Coupling Hose, Lead Free (18" Length)
3/4" Push Fit x 3/4" Push Fit Coupling Hose, Lead Free (18" Length)
SKU: WHCB18-075PF
18"
Push-Fit x FIP
Plumbing
3/4"
18"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy