| Length: | 24" |
|---|---|
| Connection Type: | Push-Fit x FIP |
| Application: | Plumbing |
| Length (Inches): | 24" |
| Material: | Stainless Steel |
| PEX Size: | 3/4" |
| Size: | 3/4" x 1" |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | OD Controlled Copper CPVC PEX |
| Lead Free: | Yes |
| Insertion Depth: | 1-1/8" |