The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" x 3/4" x 1/2" Sharkbite Max Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1/2" Sharkbite Max Reducing Tee (Lead Free)

Brand:
SharkBite
SKU:
UR412
Rating:
(1)
Q&A:
(0)
3/4" x 3/4" x 1/2" Sharkbite Max Reducing Tee (Lead Free)
Magnifying glass
Hover image to zoom
UR412 has been discontinued
Discontinued April 30, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/4" x 3/4" x 1/2" SharkBite Max Reducing Tee (Lead Free), UR412A
Brand:
SharkBite
SKU:UR412A
(1)
Order by today, receive 126 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met
Product Highlight: Lead Free
Yes

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Max reducing tees are designed to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe of different sizes. Approved for underground and behind-the-wall applications with no access panels, Max reducing tees allow for fast and easy installation when joining two different size pipe.

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

Size:

3/4" x 3/4" x 1/2"

Lead Free:

Yes

Material:

Brass

PEX Size:

1/2"

3/4"

Insertion Depth:

15/16"

1-1/8"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Standards Met:

NSF 61

NSF 372

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
PEX Size
Application
CURRENT ITEM
Product Image of 3/4" x 3/4" x 1/2" Sharkbite Max Reducing Tee (Lead Free)
3/4" x 3/4" x 1/2" Sharkbite Max Reducing Tee (Lead Free)
SKU: UR412
(1)
3/4" x 3/4" x 1/2"
Yes
Brass
1/2"
3/4"
Heating
3/4" x 3/4" x 1/2" Push Fit Reducing Tee (Lead Free)
SKU: PFT075-075-050
3/4" x 3/4" x 1/2"
Yes
Brass
1/2"
3/4"
Heating
Plumbing

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price and fast shipment

Supply House has best prices and items have good quality, highly recommended place for getting plumbing supplies.
Ram
Richmond, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?