Apply to be a TradeMaster!
Main product image of 1/2" SharkBite Max 45-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" SharkBite Max 45-Degree Elbow (Lead Free)

Brand:
SharkBite
SKU:
UR648
Rating:
(0)
Q&A:
(0)
1/2" SharkBite Max 45-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
UR648 has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" SharkBite Max 45-Degree Elbow (Lead Free), UR648A
Brand:
SharkBite
SKU:UR648A
(0)
Backorder
Backorder
Get it Wed, Jul 15 - Wed, Aug 12
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Max 45-degree elbows are designed to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe of the same size. Approved for underground and behind-the-wall applications with no access panels, Max 45-degree elbows offer the versatility to be permanently installed or provide a temporary fix while you work and are ideal for working in tight spaces.

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

Lead Free:

Yes

Size:

1/2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm