Apply to be a TradeMaster!
Main product image of 1/2" SharkBite Max 45-Degree Elbow (Lead Free), UR648A
Magnifying glass
Hover image to zoom

1/2" SharkBite Max 45-Degree Elbow (Lead Free), UR648A

Brand:
SharkBite
SKU:
UR648A
Rating:
(0)
Q&A:
(0)
1/2" SharkBite Max 45-Degree Elbow (Lead Free), UR648A
Magnifying glass
Hover image to zoom
$9.69 each
BOX UP & SAVE 8%
$53.46 box of 6
$8.91 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5

MANUALS (2)

Install Instructions

This item replaces: UR648

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes

Description

–
Replaces UR648

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Max 45-degree elbows are designed to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe of the same size. Approved for underground and behind-the-wall applications with no access panels, Max 45-degree elbows offer the versatility to be permanently installed or provide a temporary fix while you work and are ideal for working in tight spaces.

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Application:

Heating

Plumbing

Insertion Depth:

15/16"

Tubing Compatibility:

CPVC

PEX

Copper

Material:

Brass

Size:

1/2"

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy