Apply to be a TradeMaster!
Main product image of  2" x 2" x 1/2" SharkBite Reducing Tee
Magnifying glass
Hover image to zoom

2" x 2" x 1/2" SharkBite Reducing Tee

Brand:
SharkBite
SKU:
UXL08545416
Rating:
(0)
Q&A:
(0)
 2" x 2" x 1/2" SharkBite Reducing Tee
Magnifying glass
Hover image to zoom
$68.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
2" x 2" x 1/2"
2" x 1-1/2"2" x 1-1/2" x 1"2" x 1-1/2" x 1-1/2"2" x 1-1/2" x 1-1/4"2" x 1-1/2" x 2"2" x 1-1/2" x 3/4"2" x 1-1/4"2" x 1-1/4" x 1-1/4"2" x 2" x 1"2" x 2" x 1/2"2" x 2" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2" x 1/2"

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Used to join different size pipe together. Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe in any combination and does not require soldering, gluing, crimping or the use of specialized tools for installation. Features:
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe in any combination.
  • No special tools, crimping, glue or soldering required.
  • Can be installed in wet lines.
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground).
  • Large diameter fittings (1-1/4 in. - 2 in.) require a Stiffener (sold separately) when connecting to PEX pipe. v
  • Can be rotated after assembly for easier and faster installation. Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).
  • Rated for 200 psi and 200°F (93°C).
  • 25-year warranty.

Specs

–
Size:

2" x 2" x 1/2"

Insertion Depth:

15/16"

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy