Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)
Reno (1)

PEX Size
–

3/4" (1)

Size
–

3/4" (1)
1" x 1" x 1" (1)

Review Score
–

(3)

Price Range
–

$10 to $15 (1)
$20 to $25 (1)
$25 to $30 (1)

Sharkbite x Female Tees

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" Sharkbite x 3/4" Sharkbite x 3/4" FNPT Tee (Lead Free)
3/4" Sharkbite x 3/4" Sharkbite x 3/4" FNPT Tee (Lead Free)
SKU: U462LF
SharkBite
SKU: U462LF
Brand: SharkBite
(7)
$14.99 each
BOX UP & SAVE 5%
$42.90 box of 3
$14.30 each
In Stock
Get 33 by Mon, Oct 19
In Stock
Get 33 by Mon, Oct 19
Compare
Product Image of 1" Sharkbite x 1" Sharkbite x 1" FNPT Tee (Lead Free)
$27.95 each
In Stock
Get 19 by Mon, Oct 19
In Stock
Get 19 by Mon, Oct 19
Compare
Product Image of 1" x 1" x 1" SharkBite Max Tee (Lead Free), UR374A
$24.24 each
BOX UP & SAVE 8%
$66.90 box of 3
$22.30 each
In Stock
Get 58 by Mon, Oct 19
In Stock
Get 58 by Mon, Oct 19
Resources
FAQs, Manuals & Videos
Videos
Didn't find what you're looking for? 
Let us know
.