Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Ball Valve Assembly w/ GDE131.1P Actuator (6.3 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Ball Valve Assembly w/ GDE131.1P Actuator (6.3 Cv)

Brand:
Siemens
SKU:
171A-10306
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Ball Valve Assembly w/ GDE131.1P Actuator (6.3 Cv)
Magnifying glass
Hover image to zoom
$117.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Position
Normally Open

Description

–
This item includes (1) 599-10306 Ball Valve and (1) GDE131.1P Actuator.

The OpenAir GDE Series Direct Coupled 24 Vac Non-spring Return Rotary Electric Actuator is designed for 0 to 10 Vdc or floating control of building HVAC dampers.

Application:
  • Used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass, and residential zone dampers requiring up to 20 lb-in (2 Nm) torque. Designed for applications that require the damper to return to a fail safe position when there is a power failure.

    Features:
    • Compact design
    • Easy-to-see position indicator
    • Self-adapting capability for maximum flexibility in damper positioning
    • UL, cUL, CE listed
    • Quiet, low-power operation
    • Rated NEMA 2
    • Assembled in the U.S.A.
    • Manual override Options
    • Independently adjustable dual auxiliary switches
    • Adjustable start/span
    • Plenum cable
    • Universal mounting plate accommodates different actuator sizes
    • Variety of ball sizes and flow coefficients minimizes the need for downsizing pipes
    • Industry leading shutoff accurately controls fluid through coils
    • Actuator and plate can be rotated to facilitate installation and wiring
    • Standoffs provide a thermal barrier between the actuator and the mounting plate
    • Plastic mounting plate, extensions, and handle do not condensate in chilled or hot water applications
    • Operating handle can manually operate valve in the event of a power failure

Specs

–
Actuator Type:

Floating

Torque:

44 lb-in

Voltage:

24 VAC

Fail Safe Mode:

Non-Spring Return

Connection Type:

FNPT x FNPT

Connection Size:

1/2"

Body Pattern:

2-Way

Flow Capacity (Cv):

6.3

Material:

Brass

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy