This 599 Series 3-way ball valve with a non-spring return 3 position (floating) actuator assembly, providing 200 PSI close-off, is used to control hot or chilled water and up to 50% Glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. This 1/2-inch valve is 1.0 Cv, with chrome-plated brass ball and brass stem and an operating handle that can manually operate valve in the event of power failure.
Typical applications include control of hot or chilled water and up to 50 percent glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. Operating handle can manually operate valve in the event of power failure.
| Flow Capacity (Cv): | 1.6 |
|---|---|
| Actuator Type: | 3-Position |