Apply to be a TradeMaster!
Main product image of 1/2" NPT 3-Way Ball Valve Assembly w/ GDE131.1P Actuator (2.5 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 3-Way Ball Valve Assembly w/ GDE131.1P Actuator (2.5 Cv)

Brand:
Siemens
SKU:
171A-10354
Rating:
(0)
Q&A:
(0)
1/2" NPT 3-Way Ball Valve Assembly w/ GDE131.1P Actuator (2.5 Cv)
Magnifying glass
Hover image to zoom
$140.17 each
In Stock
In Stock
Get 3 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Position
Normally Open

Description

–
1/2" NPT 3-Way Ball Valve Assembly w/ GDE131.1P Actuator (2.5 Cv)

This 599 Series 3-way ball valve with a non-spring return 3 position (floating) actuator assembly, providing 200 PSI close-off, is used to control hot or chilled water and up to 50% Glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. This 1/2-inch valve is 2.5 Cv, with chrome-plated brass ball and brass stem and an operating handle that can manually operate valve in the event of power failure. Typical applications include control of hot or chilled water and up to 50 percent glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. Operating handle can manually operate valve in the event of power failure.

This Assembly Consists of:
  • GDE131.1P - Non-spring Return, 44 lb-in (5Nm), 24 Vac, Floating Control, 90sec Run, Plenum
  • 599-10354 - 599 Series 3-way, 1/2", 2.5 Cv Ball Valve
Technical Specifications:
  • Valve Body Style: Rotary-Ball
  • Port Configuration: 3-Way Mixing/Diverting
  • End Connection: NPT
  • Material, valve body: Brass
  • Material, inside set: Ball: Chrome-plated brass , Ball Seals: Glass filled PTFE with EPDM O-rings , Stem: Brass , Stem Seals: EPDM O-rings
  • Medium: Water with anti-freeze , Water
  • Leakage rate: ANSI Class IV
  • Medium temperature: 35…250 ºF
  • Valve Actuator Type: Electronic
  • Actuation Style: Rotary
  • Supply Voltage: 24 VAC

Specs

–
Actuator Type:

Floating

Torque:

44 lb-in

Voltage:

24 VAC

Fail Safe Mode:

Non-Spring Return

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Body Pattern:

3-Way

Flow Capacity (Cv):

2.5

Material:

Brass

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy