The Day Savers – A National Tradesmen Day Contest
Main product image of 1" NPT 3-Way Ball Valve Assembly w/ GDE131.1P Actuator (16 Cv)
Magnifying glass
Hover image to zoom

1" NPT 3-Way Ball Valve Assembly w/ GDE131.1P Actuator (16 Cv)

Brand:
Siemens
SKU:
171A-10362
Rating:
(0)
Q&A:
(0)
1" NPT 3-Way Ball Valve Assembly w/ GDE131.1P Actuator (16 Cv)
Magnifying glass
Hover image to zoom
$192.04 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24 VAC
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
16 Cv
Product Highlight: Position
Normally Open

Description

1" NPT 3-Way Ball Valve Assembly w/ GDE131.1P Actuator (16 Cv)

This 599 Series 3-way ball valve with a non-spring return 3 position (floating) actuator assembly, providing 200 PSI close-off, is used to control hot or chilled water and up to 50% glycol solution in air handlers, convectors, fan coil units, unit conditioners, radiation and reheat coils. This 1-inch valve is 16 Cv, with chrome-plated brass ball and brass stem, includes an operating handle that can manually operate valve in the event of power failure.

This Assembly Consists of:
  • GDE131.1P - Non-spring Return, 44 lb-in (5Nm), 24 Vac, Floating Control, 90sec Run, Plenum
  • 599-10362 - 599 Series 3-way, 1", 16 Cv Ball Valve
Technical Specifications:
  • Valve Body Style: Rotary-Ball
  • Port Configuration: 3-Way Mixing/Diverting
  • End Connection: NPT
  • Material, valve body: Brass
  • Material, inside set: Ball: Chrome-plated brass , Ball Seals: Glass filled PTFE with EPDM O-rings , Stem: Brass , Stem Seals: EPDM O-rings
  • Medium: Water with anti-freeze , Water
  • Leakage rate: ANSI Class IV
  • Medium temperature: 35…250 ºF
  • Valve Actuator Type: Electronic
  • Actuation Style: Rotary
  • Supply Voltage: 24 VAC

Specs

Actuator Type:

Floating

Voltage:

24 VAC

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Connection Type:

FNPT x FNPT

Connection Size:

1"

Body Pattern:

3-Way

Flow Capacity (Cv):

16

Material:

Brass

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy