Apply to be a TradeMaster!
Main product image of 3/4" NPT 3-Way Ball Valve Assembly w/ GMA121.1P Actuator (16 Cv)
Magnifying glass
Hover image to zoom
3/4" NPT 3-Way Ball Valve Assembly w/ GMA121.1P Actuator (16 Cv)
Magnifying glass
Hover image to zoom
$294.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
16 Cv
Product Highlight: Position
Normally Open

Description

–
3/4" NPT 3-Way Ball Valve Assembly w/ GMA121.1P Actuator (16 Cv)

The 599 Series three-way Ball Valves are coupled with OpenAir™ actuators to provide equal percentage flow control in either mixing or diverting applications. The Ball Valves are 1/4-turn rotary control valves and are available in 1/2-inch to 2-inch line sizes

Technical Specifications:
  • ANSI 250 valve body rating.
  • Available in either chrome-plated brass ball/brass stem or stainless steel ball and stem
  • May be used as either mixing or diverting valves
  • Shutoff up to 200 psi
  • Universal mounting plate
  • Blow-out proof stem withstands high pressure
  • Actuator and plate can be rotated
  • Standoffs provide a thermal barrier between the actuator and the mounting plate
  • Operating handle can manually operate valve

Specs

–
Actuator Type:

Floating

Voltage:

24 VAC

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Connection Type:

FNPT x FNPT

Connection Size:

3/4"

Body Pattern:

3-Way

Flow Capacity (Cv):

16

Material:

Brass

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy